
IMC/Rigid Nipple, Steel, Galvanized, Red
Mfr # 44361
Zoro # G105897748
product price: $9.15
/pk 2, $4.58/eaKey Features
Conduit Fitting Type
Nipple
Material
Steel
Finish
Galvanized
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44361
Zoro #
G105897748
UPC #
-
Country of Origin
China
Details
Item
IMC/Rigid
Conduit Fitting Type
Nipple
Material
Steel
Finish
Galvanized
Color
Red
Description
The Sigma ProConnex Rigid Threaded Nipples are used to extend the length of threaded Rigid conduit or IMC. These zinc-plated steel threaded nipples can also be used to connect two steel outlet boxes or metal enclosures together when used in conjunction with locknuts.
- • Extends a length of Rigid conduit or IMC
- • Connects two steel outlet boxes or metal enclosures when used in conjunction with locknuts
- • For use with 3/4-in IMC/Rigid conduit or 3/4-in knockout
- • Close connection
- • Zinc-plated steel construction
- • Product is cULus listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.