
Knockout Seal, 0.3 in. H x 0.91 in. W, Steel
Mfr # 52691
Zoro # G812004880
product price: $37.25
/eaKey Features
Dimension
0.3 in. H x 0.91 in. W
Height
0.3 in
Width
0.91 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52691
Zoro #
G812004880
UPC #
31857526917
Country of Origin
India
Dimensions
Dimension
0.3 in. H x 0.91 in. W
Height
0.3 in
Width
0.91 in
Details
Item
Knockout Seal
Material
Steel
Finish
Zinc Plated
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.