Zoro Homepage

Knockout Seal, 0.31 in. H x 1.15 in. W, Steel

  • Mfr # 52692

  • Zoro # G812004859


product price: $29.65
/ea

Key Features

Dimension
0.31 in. H x 1.15 in. W
Height
0.31 in
Width
1.15 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52692
Zoro #
G812004859
UPC #
31857526924
Country of Origin
India

Dimensions

Dimension
0.31 in. H x 1.15 in. W
Height
0.31 in
Width
1.15 in

Details

Item
Knockout Seal
Material
Steel
Finish
Zinc Plated

Description


  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.