Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Box, 1 Gang, NOVAL

  • Mfr # 14110WH

  • Zoro # G2696343


product price: $11.89
/ea

Key Features

Accessory Type
Box
Number of Gangs
1 Gang
Length
4.57 in
Overall Width
2.8 in
Overall Depth
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14110WH
Zoro #
G2696343
UPC #
31857641108
Country of Origin
India

Dimensions

Length
4.57 in
Overall Width
2.8 in
Overall Depth
1.97 in

Details

Item
Outlet Box
Accessory Type
Box
Number of Gangs
1 Gang
Color
White

Description

Sigma's weatherproof one-gang boxes provide a junction for conduits and can house a single wired device such as a receptacle or switch. The non-metallic construction prevents moisture penetration making the boxes suitable for wet, damp or dry locations. Boxes include hardware and closure plugs.


  • • Provide a junction for conduits or can house a single wired device such as a receptacle or switch
  • • Features three 3/4-in knockouts with reducers to transition to 1/2" knockouts
  • • 16.3 cu. in. capacity
  • • Includes reducing bushings, hardware and closure plugs
  • • Non-metallic construction
  • • Product is cULus Marine listed and suitable for wet locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.