Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Box, 2 Gangs, Die-Cast Metal

  • Mfr # 14351-5

  • Zoro # G4568049


product price: $16.19
/ea

Key Features

Accessory Type
Box
Number of Gangs
2 Gangs
Material
Die-Cast Metal
Length
4.51 in
Overall Width
4.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14351-5
Zoro #
G4568049
UPC #
31857435158
Country of Origin
India

Dimensions

Length
4.51 in
Overall Width
4.51 in
Overall Depth
2.14 in

Details

Item
Outlet Box
Accessory Type
Box
Number of Gangs
2 Gangs
Material
Die-Cast Metal
Color
Gray

Description

Sigma's weatherproof two-gang boxes provide a junction for conduits and can house up to two wired devices such as receptacles or switches. The rugged, die-cast construction prevents moisture penetration making the boxes suitable for wet, damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware, closure plugs and a pre-installed ground screw.


  • • Provide a junction for conduits or can house up to two wired devices such as receptacles or switches
  • • Features five 1/2-in knockouts
  • • 31 cu. in. capacity
  • • Product is NEMA 3R rated
  • • Die-cast construction and powder coated for corrosion resistance
  • • Product is UL and CSA listed and suitable for wet locations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.