Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Box, Box Accessory, Die-Cast Metal

  • Mfr # 143854

  • Zoro # G2700948


product price: $12.25
/ea

Key Features

Accessory Type
Box
Material
Die-Cast Metal
Length
5.51 in
Overall Width
4.13 in
Overall Depth
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143854
Zoro #
G2700948
UPC #
31857143855
Country of Origin
India

Dimensions

Length
5.51 in
Overall Width
4.13 in
Overall Depth
1.62 in

Details

Item
Outlet Box
Accessory Type
Box
Material
Die-Cast Metal
Color
Gray

Description

Sigma weatherproof round boxes provide a junction for conduits and can be used to mount lamp holders and lighting systems. The rugged, die-cast construction prevents moisture penetration making the boxes suitable for wet, damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware, closure plugs and a pre-installed ground screw.


  • • Die-cast construction and powder coated for corrosion resistance
  • • Reinforced connector outlets provide secure installation
  • • Product is 3R rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.