ProConnex Round Zinc-Plated Steel 0.34 in. H X 1 in. W Knockout Seal
- Mfr # 49152
- Zoro # G8642668
product price:
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Conduit Fitting Type
Sealing
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49152
- Zoro #
- G8642668
- UPC #
- 31857491529
- Country of Origin
- India
Details
- Item
- Conduit Fitting
- Conduit Fitting Type
- Sealing
- Material
- Steel
Description
The Sigma ProConnex knockout seals are used to close exposed holes in an outlet box or metal enclosure. These knock-out seals are of zinc-plated steel construction.
- • Closes unused knockouts in a steel outlet box or metal enclosure
- • For 1-in knockouts
- • Zinc-plated steel construction
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.