Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle Cover, 1 Gang, Die-Cast Metal

  • Mfr # 14146WH

  • Zoro # G4567251


product price: $10.29
/ea

Key Features

Number of Gangs
1 Gang
Material
Die-Cast Metal
Color
White
Width
2.83 in
Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14146WH
Zoro #
G4567251
UPC #
31857641467
Country of Origin
India

Dimensions

Width
2.83 in
Length
4.63 in

Details

Item
Receptacle Cover
Number of Gangs
1 Gang
Material
Die-Cast Metal
Color
White

Description

Sigma's weatherproof one-gang multi-use covers provide protection to outdoor vertical receptacles and are configurable for GFCI, duplex and round devices. Their rugged, die-cast construction features a self-closing lid to prevent moisture penetration when receptacles are not in use. The cover is lockable to restrict unwanted access and compliment weatherproof one-gang boxes installed in wet, damp or dry locations. Covers include hardware, gasket and adapter plates for various configurations.


  • • Provides weatherproof protection for one receptacle mounted vertically
  • • Configurable for GFCI, Duplex and 1-3/8-in round devices for 3-in-1 flexibility
  • • Cover is lockable for security
  • • Die-cast construction and powder coated for corrosion resistance
  • • Product is cULus listed and suitable for wet locations when the cover is closed
  • • Includes hardware, gasket and adapter plates for various configurations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.