Rectangle Plastic 1 gang 4.76 in. H X 3.01 in. W Universal Cover
- Mfr # 14140WH
- Zoro # G7670738
Key Features
Specifications
Product Information
- MFR #
- 14140WH
- Zoro #
- G7670738
- UPC #
- 31857641405
- Country of Origin
- India
Details
- Item
- Enclosure Cover
- Material
- Plastic
- Color
- White
Description
Sigma's patented weatherproof one-gang universal covers provide protection to receptacles and are configurable for GFCI, duplex and round devices. The non-metallic construction features a corner hinge which prevents moisture penetration when receptacles are not in use. The corner hinge allows for vertical and horizontal installations and the cover is lockable to restrict unwanted access. These covers compliment weatherproof one-gang boxes installed in wet, damp or dry locations. Covers include hardware, gasket and adapter plates for various configurations.
- • Provides weatherproof protection for horizontal and vertical installations using patented corner hinge
- • Configurable for GFCI, Duplex and 1-3/8-in round devices for 6-in-1 flexibility
- • Includes hardware, gasket and adapter plates for various configurations
- • Cover is lockable for security
- • Non-metallic construction
- • Product is cULus listed and suitable for wet locations when the cover is closed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.