Shop SIGMA ENGINEERED SOLUTIONS
See all product information
Create Account
Snap Lock 3/8 in. D Die-Cast Zinc Duplex Connector For AC/MC and FMC/RWF
- Mfr # 49631
- Zoro # G8632472
product price:
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
Conduit Fitting Type
Connector
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49631
- Zoro #
- G8632472
- UPC #
- 31857496319
- Country of Origin
- China
Details
- Item
- Conduit Fitting
- Conduit Fitting Type
- Connector
- Material
- Steel
Description
The Sigma ProConnex Snap Lock Duplex Connectors are used to terminate two runs of AC, MC or FMC/RWFMC to a knockout in a dry location box or enclosure. The Snap Lock design requires no locknut when attaching to the box for faster installation. These die-cast zinc and spring steel connectors are suitable for use with aluminum or steel cable and conduit.
- • Terminates two runs of AC, MC or FMC/RWFMC to a 1/2-in knockout
- • For aluminum or steel 14/2 - 10/3 AC and MC (MCI, MCI-A, PCS), and 3/8-in FMC/RWFMC or aluminum 12/2 - 10/2 HCF
- • Patented Snap Lock connection that saves time with no locknut required for faster installation
- • Clamp type with single tri-combo screw
- • Suitable for dry locations
- • Zinc die-cast construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.