Snap Lock 3/8 in. D Die-Cast Zinc Flex Connector For AC and MC 2 pk
- Mfr # 45502
- Zoro # G2708243
product price:
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Conduit Fitting Type
Connector
Material
Die Cast Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45502
- Zoro #
- G2708243
- UPC #
- 31857455026
- Country of Origin
- India
Details
- Item
- AC/MC
- Conduit Fitting Type
- Connector
- Material
- Die Cast Zinc
Description
The Sigma ProConnex Snap Lock AC/MC Connectors are used to terminate AC or MC cable to a knockout in a dry location box or enclosure. The patented design requires no locknut for faster installation. These die-cast zinc connectors are suitable for aluminum or steel conduit.
- • Terminates AC or MC to a 1/2-in knockout
- • For aluminum or steel 14/2 - 10/3 AC or 14/2 - 10/3 MC (MCI and PCS)
- • Patented Snap Lock connection that saves time with no locknut required for faster installation
- • Suitable for dry locations
- • Zinc die-cast construction
- • Product is cULus listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.