Square Die-Cast Metal 2 gang 4.54 in. H X 4.54 in. W Combo Box Cover
- Mfr # 14346
- Zoro # G1923388
product price:
$
10.45
/ea
Key Features
Material
Die Cast Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14346
- Zoro #
- G1923388
- UPC #
- 31857143466
- Country of Origin
- United States
Details
- Item
- Conduit Fitting
- Material
- Die Cast Zinc
Description
Sigma's weatherproof two-gang combination covers provide protection to one duplex and one round (1.406-in) outdoor receptacle. Their rugged, die-cast construction features self-closing lids to prevent moisture penetration when the receptacles are not in use. They compliment weatherproof two-gang boxes installed in wet, damp or dry locations and are powder coated for corrosion resistance. Covers include hardware and gasket.
- • Provides weatherproof protection for one duplex and one single round outdoor receptacle
- • Die-cast construction and powder coated for corrosion resistance
- • Compliments 2-gang weatherproof boxes installed in wet, damp or dry locations
- • Product is UL and CSA listed and suitable for wet locations when the covers are closed
- • Includes hardware and gasket
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.