Zoro Homepage

Weatherproof Cover, 1 Gang, Metal Die-Cast, GFCI Cover Type

  • Mfr # 14249BR

  • Zoro # G2702004


product price: $9.29
/ea

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI
Overall Length
4.57 in
Overall Width
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14249BR
Zoro #
G2702004
UPC #
31857342494
Country of Origin
India

Dimensions

Overall Length
4.57 in
Overall Width
2.83 in

Details

Item
Weatherproof Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI
Material
Metal Die-Cast
Lid Style
Self-Closing
Mounting Orientation
Horizontal

Description

Sigma's weatherproof one-gang GFCI covers provide protection to outdoor horizontal GFCI receptacles. Their rugged, die-cast construction features a self-closing lid which prevents moisture penetration when receptacles are not in use and compliment weatherproof one-gang boxes. GFCI covers are powder coated for corrosion resistance and include hardware and gasket.


  • • Provides weatherproof protection for 1-gang outdoor applications
  • • Compliments a horizontally installed GFCI receptacle and box in a wet, damp or dry location
  • • Features a self-closing lid to prevent moisture penetration when receptacle is not in use
  • • Die-cast construction and powder coated for corrosion resistance
  • • Product is UL and CSA listed and suitable for wet locations when the covers are closed
  • • Includes gasket and 2 Phillips oval head screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.