
Weatherproof Cover, 2 Gang, Metal Die-Cast, GFCI Cover Type
Mfr # 14348
Zoro # G8625901
product price: $15.75
/eaKey Features
Number of Gangs
2
For Box Shape
Square
Cover Type
GFCI
Overall Length
4.54 in
Overall Width
4.54 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14348
Zoro #
G8625901
UPC #
31857143480
Country of Origin
India
Dimensions
Overall Length
4.54 in
Overall Width
4.54 in
Details
Item
Weatherproof Cover
Number of Gangs
2
For Box Shape
Square
Cover Type
GFCI
Material
Metal Die-Cast
Lid Style
Self-Closing
Description
Sigma's weatherproof two-gang GFCI covers provide protection to two outdoor GFCI receptacles. Their rugged, die-cast construction features self-closing lids to prevent moisture penetration when the receptacles are not in use. They compliment weatherproof two-gang boxes installed in wet, damp or dry locations and are powder coated for corrosion resistance. Covers include hardware and gasket.
- • Provides weatherproof protection for two outdoor GFCI receptacles
- • Product is UL and CSA listed and suitable for wet locations when the covers are closed
- • Features a self-closing lids to prevent moisture penetration when receptacles are not in use
- • Includes gasket and 4 Phillips oval head screws
- • Die-cast metal construction
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.