
Weatherproof Cover, Junction Box Type, Steel, Blank Cover Type
Mfr # 14241BR
Zoro # G1925661
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Box Type
Junction
For Box Shape
Round
Cover Type
Blank
Overall Width
4.13 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14241BR
Zoro #
G1925661
UPC #
31857342418
Country of Origin
India
Dimensions
Overall Width
4.13 in
Details
Item
Weatherproof Cover
Box Type
Junction
For Box Shape
Round
Cover Type
Blank
Material
Steel
Lid Style
Cover Cap
Description
Sigma's weatherproof round blank covers are used to protect junction boxes or boxes not in use. Stamped steel blank covers are powder coated for maximum corrosion resistance and compliment 4-in round weatherproof boxes installed in wet, damp or dry locations. Cover includes hardware and gasket.
- • Blank weatherproof covers are used to cover boxes not in use or junction boxes
- • Compliments 4-in. round weatherproof boxes installed in wet, damp or dry locations
- • Stamped steel construction and powder coated for corrosion resistance
- • Product is UL and CSA listed and suitable for wet locations
- • Product is NEMA 3R rated
- • Includes hardware and gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.