Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoop Bender Up To No 8 Spiral Bender Up To No 6

  • Mfr # DSX-25

  • Zoro # G005302618


product price: $16,071.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX-25
Zoro #
G005302618
UPC #
085694329163
Country of Origin
India

Description

These tools are used to accurately shape reinforcement bars. They are equipped with high-quality gears and motors and are easy to program and use. They can be used to bend in both directions. The frame and housings are powder-coated for durability and the gear boxes are fabricated with specially heat-treated alloy steel. DSX-25 Production Rebar Spiral Bending Machine Capacity #8 (25mm), Grade 60 Rebar Hoop Bending #6 (20mm), Grade 60 Spiral Bending Minimum Spiral Bending ø 11” ( 280mm) Width x Length x Height 28.95” (710mm) x 44.00” (1120mm) x 38.50” (980mm) Motor 5 hp (3.7 kW), 60 Hz, 240/415V 3-phase AC Weight 661 lbs ( 300 Kg) Gear Motor Type Planerary Gear Motor DBM-40P Production Rebar Bending Machine Capacity #11 (40mm), Grade 60 Rebar Width x Length x Height 29.5” (750mm) x 48.43” (1230mm) x 33.46” (850mm) Motor 7.5 hp (5.5 kW), 60 Hz, 240/415V 3-phase AC Weight 1300 lbs ( 590 Kg) Gear Motor Type Planerary Gear Motor This tool is capable of bending #11 (32mm) grade 60 rebar or 2 #6 (20mm) or 3 # 4 (12mm) DBM-32P Production Rebar Bending Machine Capacity #10 (32mm), Grade 60 Rebar Width x Length x Height 29.53” (750mm) x 36.22” (920mm) x 33.46” (850mm) Motor 5 hp (3.7 kW), 60 Hz, 240/415V 3-phase AC Weight 992 lbs ( 450 Kg) Gear Motor Type Planerary Gear Motor This tool is capable of bending #10 (32mm) grade 60 rebar or 2 #6 (20mm) or 3 # 4 (12mm) DBM-25S Production Rebar Bending Machine Capacity #8 (25mm), Grade 60 Rebar Width x Length x Height 26.38” (670mm) x 34.65” (880mm) x 33.46” (850mm) Motor 5 hp (3.7 kW), 60 Hz, 240/415V 3-phase AC Weight 772 lbs ( 350 Kg) Gear Motor Type Planerary Gear Motor This tool is capable of bending #8 (25mm) grade 60 rebar or 2 #5 (16mm) Model No. DCM-32 DCM-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.