Shop SIGN & SAFETY EQUIPMENT

Road Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 48VMSRWA

  • Mfr # 48VMSRWA
  • Zoro # G9914345

product price: 
$
55.69
/ea

Key Features

Height
48 in
Sign Shape
Diamond
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48VMSRWA
Zoro #
G9914345
UPC #
-
Country of Origin
Unknown
Item
Road Work Ahead Traffic Sign
Legend
Road Work Ahead
Sign Shape
Diamond
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
NCHRP-350
MUTCD Code
W20-1
Legend Style
Text
Protective Coating
No Protective Coating
Sign Legend
Road Work Ahead
MUTCD Sign Description
Road Work Ahead
State Specific Sign
No
Includes Cross-Braces
Yes
MUTCD Compliant Sign
Yes
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Sign Properties
Roll Up
Average Outdoor Durability
3 yr
Sign Header
No Header
Sign Legend Text Color
Black
Material Properties
Roll Up

Dimensions

Width
48 in
Height
48 in

Description

Road Work Ahead Traffic Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.