Zoro Homepage

12 in Height, 18 in Width, Aluminum, Horizontal Rectangle

  • Mfr # DUS08DYE1812W16-2P

  • Zoro # G812523770


product price: $29.99
/ea

Key Features

Header
500 FEET
Legend
500 FEET
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DYE1812W16-2P
Zoro #
G812523770
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.08 in

Details

Header
500 FEET
Legend
500 FEET
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
Yellow
Retroreflective Grade
3M Diamond Grade DG3 Reflective Yellow Sheeting Series 4091
MUTCD Code
W16-2P
Sign Legend Color
Black

Description

  • •Sign Category: School; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, W16-2P W16-2P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.