Shop SIGN SOLUTIONS USA
See all product information
Create Account
12 in Height, 24 in Width, Aluminum, Horizontal Rectangle
- Mfr # DUS08DFO2412W16-2aP
- Zoro # G112523913
product price:Â
$
39.99
/ea
Key Features
Header
500 FEET
Legend
500 FEET
Width
24 in
Height
12 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS08DFO2412W16-2aP
- Zoro #
- G112523913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 12 in
- Thickness
- 0.08 in
Details
- Header
- 500 FEET
- Legend
- 500 FEET
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- Fluorescent Orange
- Retroreflective Grade
- 3M Diamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
- Sign Legend Color
- Black
- MUTCD Code
- W16-2aP
Description
- •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.