Shop SIGN SOLUTIONS USA
See all product information
Create Account
12 in Height, 24 in Width, Aluminum, Horizontal Rectangle
- Mfr # DUS08DWT2412M4-7INT
- Zoro # G112527171
product price:Â
$
42.69
/ea
Key Features
Header
TEMPORARY
Legend
TEMPORARY
Width
24 in
Height
12 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS08DWT2412M4-7INT
- Zoro #
- G112527171
- UPC #
- -
- Country of Origin
- United States
- Header
- TEMPORARY
- Legend
- TEMPORARY
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- White
- Retroreflective Grade
- 3M Diamond Grade DG3 Reflective White Sheeting Series 4090
- Sign Legend Color
- Blue
- MUTCD Code
- M4-7INT
Dimensions
- Width
- 24 in
- Height
- 12 in
- Thickness
- 0.08 in
Description
- •Sign Category: Route Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.