Zoro Homepage

12 in Height, 6 in Width, Aluminum, Vertical Rectangle

  • Mfr # DUS08DYE0612OM2-1V

  • Zoro # G412523675


product price: $13.35
/ea

Key Features

Header
3 Button Yellow/White
Legend
3 Button Yellow/White
Width
6 in
Height
12 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DYE0612OM2-1V
Zoro #
G412523675
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
12 in
Thickness
0.08 in

Details

Header
3 Button Yellow/White
Legend
3 Button Yellow/White
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective Yellow Sheeting Series 4091
MUTCD Code
OM2-1V
Sign Legend Color
Yellow

Description

  • •Sign Category: Object Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: .75"
, OM1-2 OM2-1V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.