Shop SIGN SOLUTIONS USA
See all product information
Create Account
12 in Height, 6 in Width, Aluminum, Vertical Rectangle
- Mfr # US08DYE0612DBLBLANK
- Zoro # G012528483
product price:
$
19.99
/ea
Key Features
Width
6 in
Height
12 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- US08DYE0612DBLBLANK
- Zoro #
- G012528483
- UPC #
- -
- Country of Origin
- United States
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- Yellow
- Retroreflective Grade
- 3M Diamond Grade DG3 Reflective Yellow Sheeting Series 4091
- Double Sided
- Yes
Dimensions
- Width
- 6 in
- Height
- 12 in
- Thickness
- 0.080 in
Description
- •Aluminum Grade & Temper:5052-H38
•Hole Punch Pattern:Federal Punch: 2 Holes T&B Centered, 1.5" inset
•Hole Diameter: 7/16"
•Hole Punch Shape:Round
•Radius Corners: 1.5"
•Aluminum Blank Surface:Reflective
•Type of Reflectivity:3MTM Diamond GradeTM DG3 Reflective Yellow Sheeting Series 4091
•Reflectivity Sheeted 1 or 2 Sides: 2 Sides (Double Sided)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.