Zoro Homepage

12 in Height, 8 in Width, Aluminum, Horizontal Rectangle

  • Mfr # DCS08HWT0812CUS00227

  • Zoro # G412524436


product price: $19.15
/ea

Key Features

Header
Smoking and Use of Tobacco Products
Legend
Smoking and Use of Tobacco Products
Width
8 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS08HWT0812CUS00227
Zoro #
G412524436
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
12 in
Thickness
0.08 in

Details

Header
Smoking and Use of Tobacco Products
Legend
Smoking and Use of Tobacco Products
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: .5"; Legend (Text) Color: Red, Blue, Black, Teal
, CUS00227 CUS00227

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.