Zoro Homepage

12 in Height, 8 in Width, Aluminum, Vertical Rectangle

  • Mfr # DCS08DYE0812CUS00119

  • Zoro # G312524154


product price: $17.35
/ea

Key Features

Header
Caution Uneven Surface
Legend
Caution Uneven Surface
Width
8 in
Height
12 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS08DYE0812CUS00119
Zoro #
G312524154
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
12 in
Thickness
0.08 in

Details

Header
Caution Uneven Surface
Legend
Caution Uneven Surface
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
Yellow
Retroreflective Grade
3M Diamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Legend Color
Black
MUTCD Code
CUS00119

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: .50"
, CUS00118 CUS00119

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.