Zoro Homepage

12 in Height, 9 in Width, Aluminum, Vertical Rectangle

  • Mfr # DUS08DWT0912R10-2

  • Zoro # G812524036


product price: $19.99
/ea

Key Features

Header
Cross Only On (Ped S) Signal
Legend
Cross Only On (Ped S) Signal
Width
9 in
Height
12 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT0912R10-2
Zoro #
G812524036
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
12 in
Thickness
0.08 in

Details

Header
Cross Only On (Ped S) Signal
Legend
Cross Only On (Ped S) Signal
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
MUTCD Code
R10-2
Sign Legend Color
Black

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, R10-19P R10-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.