Zoro Homepage

12 in Height, 9 in Width, Aluminum, Vertical Rectangle

  • Mfr # DUS08DWT0912R10-3bL

  • Zoro # G712523962


product price: $19.99
/ea

Key Features

Header
Push Button Educational Right Arrow (Symbols)
Legend
Push Button Educational Right Arrow (Symbols)
Width
9 in
Height
12 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT0912R10-3bL
Zoro #
G712523962
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
12 in
Thickness
0.08 in

Details

Header
Push Button Educational Right Arrow (Symbols)
Legend
Push Button Educational Right Arrow (Symbols)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
MUTCD Code
R10-3bL
Sign Legend Color
Black & Orange

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, R10-3AR R10-3bL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.