
12 in W, 12 in H, Aluminum, White
Mfr # DUS08DWT1212R1-1
Zoro # G812521608
product price: $26.39
/eaKey Features
Header
Stop Sign
Legend
Stop Sign
Width
12 in
Height
12 in
Sign Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08DWT1212R1-1
Zoro #
G812521608
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
12 in
Thickness
0.08 in
Details
Header
Stop Sign
Legend
Stop Sign
Sign Shape
Octagon
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Legend Color
Red
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.