
12 in W, 24 in H, Aluminum, White
Mfr # DCS08HWT1224CUS00075
Zoro # G712522484
product price: $36.69
/eaKey Features
Header
Nov 1 To Apr 15 No Parking (Logo )
Legend
Nov 1 To Apr 15 No Parking (Logo )
Width
12 in
Height
24 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS08HWT1224CUS00075
Zoro #
G712522484
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
24 in
Thickness
0.08 in
Details
Header
Nov 1 To Apr 15 No Parking (Logo )
Legend
Nov 1 To Apr 15 No Parking (Logo )
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
CUS00075
Sign Legend Color
Black & Red
Description
- •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.