Zoro Homepage

12 in W, 24 in H, Aluminum, White

  • Mfr # DCS09DWT1224CUS00075

  • Zoro # G212522212


product price: $46.95
/ea

Key Features

Header
Nov 1 To Apr 15 No Parking (Logo )
Legend
Nov 1 To Apr 15 No Parking (Logo )
Width
12 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS09DWT1224CUS00075
Zoro #
G212522212
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
24 in
Thickness
0.08 in

Details

Header
Nov 1 To Apr 15 No Parking (Logo )
Legend
Nov 1 To Apr 15 No Parking (Logo )
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Legend Color
Black & Red
MUTCD Code
CUS00075

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, CUS00074 CUS00075

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.