
12 in W, 6 in H, Aluminum, White
Mfr # DUS08HWT1206R7-201AP
Zoro # G812528980
product price: $10.99
/eaKey Features
Header
Tow-Away Zone
Legend
Tow-Away Zone
Width
12 in
Height
6 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS08HWT1206R7-201AP
Zoro #
G812528980
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
6 in
Thickness
0.08 in
Details
Header
Tow-Away Zone
Legend
Tow-Away Zone
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
R7-201AP
Sign Legend Color
Red
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.