Zoro Homepage

15 in Height, 21 in Width, Aluminum, Horizontal Rectangle

  • Mfr # DUS08DWT2115M6-1

  • Zoro # G812525200


product price: $47.29
/ea

Key Features

Header
Directional Arrow (Symbol)
Legend
Directional Arrow (Symbol)
Width
21 in
Height
15 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT2115M6-1
Zoro #
G812525200
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Height
15 in
Thickness
0.08 in

Details

Header
Directional Arrow (Symbol)
Legend
Directional Arrow (Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Legend Color
Black
MUTCD Code
M6-1

Description

  • •Sign Category: Route Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, M6-1 M6-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.