
15 in Height, 21 in Width, Aluminum, Horizontal Rectangle
Mfr # DUS08HWT2115M6-5GW
Zoro # G812528188
product price: $33.99
/eaKey Features
Header
Two-Directional Diagonal Symbol
Legend
Two-Directional Diagonal Symbol
Width
21 in
Height
15 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08HWT2115M6-5GW
Zoro #
G812528188
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Height
15 in
Thickness
0.08 in
Details
Header
Two-Directional Diagonal Symbol
Legend
Two-Directional Diagonal Symbol
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
Green
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
Sign Legend Color
White
MUTCD Code
M6-5GW
Description
- •Sign Category: Bicycle Facility ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.