
15 in Height, 9 in Width, Aluminum, Vertical Rectangle
Mfr # DUS08DWT0915R10-3AR
Zoro # G112523852
product price: $22.99
/eaKey Features
Header
(Hand S) Push ButtonLeft Arrow Wait (Ped S)
Legend
(Hand S) Push ButtonLeft Arrow Wait (Ped S)
Width
9 in
Height
15 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS08DWT0915R10-3AR
Zoro #
G112523852
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Height
15 in
Thickness
0.08 in
Details
Header
(Hand S) Push ButtonLeft Arrow Wait (Ped S)
Legend
(Hand S) Push ButtonLeft Arrow Wait (Ped S)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Legend Color
Black
MUTCD Code
R10-3AR
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.