Zoro Homepage

15 in Height, 9 in Width, Aluminum, Vertical Rectangle

  • Mfr # DUS08HWT0915R10-4AR

  • Zoro # G912529016


product price: $21.45
/ea

Key Features

Header
PushButton Cross Street Wait Right Arrow
Legend
PushButton Cross Street Wait Right Arrow
Width
9 in
Height
15 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08HWT0915R10-4AR
Zoro #
G912529016
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Height
15 in
Thickness
0.08 in

Details

Header
PushButton Cross Street Wait Right Arrow
Legend
PushButton Cross Street Wait Right Arrow
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
R10-4AR
Sign Legend Color
Black & Green

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, R10-4AR R10-4AR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.