Zoro Homepage

18 in Height, 12 in Width, Aluminum, Vertical Rectangle

  • Mfr # DCS08HYE1218CUS00033

  • Zoro # G812524579


product price: $26.39
/ea

Key Features

Header
Slow (logo) Children Present 10 MPH
Legend
Slow (logo) Children Present 10 MPH
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS08HYE1218CUS00033
Zoro #
G812524579
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.08 in

Details

Header
Slow (logo) Children Present 10 MPH
Legend
Slow (logo) Children Present 10 MPH
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Background Color
Yellow
Retroreflective Grade
3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Legend Color
Black
MUTCD Code
CUS00033

Description

  • •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, CUS00033 CUS00033

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.