
18 in Height, 18 in Width, Aluminum, Diamond
Mfr # DUS08DFG1818W15-1
Zoro # G812523947
product price: $49.95
/eaKey Features
Header
Playground Symbol
Legend
Playground Symbol
Width
18 in
Height
18 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08DFG1818W15-1
Zoro #
G812523947
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
18 in
Thickness
0.08 in
Details
Header
Playground Symbol
Legend
Playground Symbol
Sign Shape
Diamond
Sign Material
Aluminum
Sign Background Color
Fluorescent Yellow Green
Retroreflective Grade
3M Diamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Legend Color
Black
MUTCD Code
W15-1
Description
- •Sign Category: Warning; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 18" Centers; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.