
18 in Height, 18 in Width, Aluminum, Diamond
Mfr # DUS08HRD1818OM4-2
Zoro # G512528839
product price: $38.49
/eaKey Features
Header
9 Button Black/Red
Legend
9 Button Black/Red
Width
18 in
Height
18 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS08HRD1818OM4-2
Zoro #
G512528839
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
18 in
Thickness
0.08 in
Details
Header
9 Button Black/Red
Legend
9 Button Black/Red
Sign Shape
Diamond
Sign Material
Aluminum
Sign Background Color
Red
Retroreflective Grade
3M High Intensity Prismatic Reflective Red Sheeting Series 3932
MUTCD Code
OM4-2
Sign Legend Color
Black
Description
- •Sign Category: Object Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 18" Centers; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.