Shop SIGN SOLUTIONS USA
See all product information
Create Account
18 in Height, 18 in Width, Aluminum, Diamond
- Mfr # DUS08WZO1818W21-1
- Zoro # G812525378
product price:Â
$
48.39
/ea
Key Features
Header
Workers Symbol
Legend
Workers Symbol
Width
18 in
Height
18 in
Sign Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS08WZO1818W21-1
- Zoro #
- G812525378
- UPC #
- -
- Country of Origin
- United States
- Header
- Workers Symbol
- Legend
- Workers Symbol
- Sign Shape
- Diamond
- Sign Material
- Aluminum
- Sign Background Color
- Fluorescent Orange
- Retroreflective Grade
- 3M Diamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
- MUTCD Code
- W21-1
- Sign Legend Color
- Black
Dimensions
- Width
- 18 in
- Height
- 18 in
- Thickness
- 0.08 in
Description
- •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 18" Centers; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.