Zoro Homepage

18 in Height, 18 in Width, Aluminum, Square

  • Mfr # DUS08DWT1818R1-5bL

  • Zoro # G812521592


product price: $43.99
/ea

Key Features

Header
Stop Here to Pedestrians Right Arrow
Legend
Stop Here to Pedestrians Right Arrow
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT1818R1-5bL
Zoro #
G812521592
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in

Details

Header
Stop Here to Pedestrians Right Arrow
Legend
Stop Here to Pedestrians Right Arrow
Sign Shape
Square
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
MUTCD Code
R1-5bL
Sign Legend Color
Red & Black

Description

  • •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
, R1-5aR R1-5bL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.