Shop SIGN SOLUTIONS USA
See all product information
Create Account
18 in Height, 24 in Width, Aluminum, Horizontal Rectangle
- Mfr # DUS08HOR2418W16-2P
- Zoro # G812529161
product price:Â
$
46.99
/ea
Key Features
Header
500 FEET
Legend
500 FEET
Width
24 in
Height
18 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS08HOR2418W16-2P
- Zoro #
- G812529161
- UPC #
- -
- Country of Origin
- United States
- Header
- 500 FEET
- Legend
- 500 FEET
- Sign Shape
- Horizontal Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- Orange
- Retroreflective Grade
- 3M High Intensity Prismatic Reflective Orange Sheeting Series 3934
- MUTCD Code
- W16-2P
- Sign Legend Color
- Black
Dimensions
- Width
- 24 in
- Height
- 18 in
- Thickness
- 0.08 in
Description
- •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.