
18 in Height, 36 in Width, Aluminum, Horizontal Rectangle
Mfr # DUS08HWT3618R3-11P
Zoro # G812527631
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Header
Motorcycles Allowed
Legend
Motorcycles Allowed
Width
36 in
Height
18 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS08HWT3618R3-11P
Zoro #
G812527631
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
18 in
Thickness
0.08 in
Details
Header
Motorcycles Allowed
Legend
Motorcycles Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
R3-11P
Sign Legend Color
Black
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3", L&R Inset 6"; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.