
18 in Height, 72 in Width, Aluminum, Horizontal Rectangle
Mfr # DUS08HWT7218R3-25B
Zoro # G612528968
product price: $257.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Header
U TURN Left Arrow
Width
72 in
Height
18 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08HWT7218R3-25B
Zoro #
G612528968
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Height
18 in
Thickness
0.08 in
Details
Header
U TURN Left Arrow
Legend
U TURN Left Arrow
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M High Intensity Prismatic Reflective White Sheeting Series 3930
MUTCD Code
R3-25B
Sign Legend Color
Black
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes, 2 Post Mount: T&B inset 15" L&R inset 12" ; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.