Zoro Homepage

18 in W, 48 in H, Aluminum

  • Mfr # US08REC1848

  • Zoro # G812518363


product price: $48.39
/ea

Key Features

Width
18 in
Height
48 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Retroreflective Grade
Non Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US08REC1848
Zoro #
G812518363
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
48 in
Thickness
0.080 in

Details

Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Retroreflective Grade
Non Reflective

Description

  • •Aluminum Grade & Temper:5052-H38
    •Hole Punch Pattern:Federal Punch: 2 Holes T&B Centered, 3" inset
    •Hole Diameter: 7/16"
    •Hole Punch Shape:Round
    •Radius Corners: 1.5"
    •Aluminum Blank Surface:Aluminum Finish- Non Reflective
    •Type of Reflectivity:None
    •Reflectivity Sheeted 1 or 2 Sides: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.