
21 in Height, 30 in Width, Aluminum, Horizontal Rectangle
Mfr # DUS08DWT3021M6-7
Zoro # G812525255
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Header
2Directional Straight & Dia Turn(Symbol)
Legend
2Directional Straight & Dia Turn(Symbol)
Width
30 in
Height
21 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS08DWT3021M6-7
Zoro #
G812525255
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Height
21 in
Thickness
0.08 in
Details
Header
2Directional Straight & Dia Turn(Symbol)
Legend
2Directional Straight & Dia Turn(Symbol)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Legend Color
Black
MUTCD Code
M6-7
Description
- •Sign Category: Route Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1-7/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.