Zoro Homepage

24 Hour, 24 in W x Horizontal Rectangle, Aluminum Sign

  • Mfr # DUS06DWT2412D9-20aP

  • Zoro # G415894970


product price: $41.15
/ea

Key Features

Sign Material
Aluminum Sign
Length
12 in
Width
24 in
Thickness
0.063 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT2412D9-20aP
Zoro #
G415894970
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
24 in
Thickness
0.063 in

Details

Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Header Legend Color
Blue
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
24 Hour

Description

24 HR 24X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D9-20aP, Sign Category:, Guide, Header/Legend:, 24 Hour, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.