Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Hour, Aluminum, 12 in x 30 in

  • Mfr # DUS08DWT3012D9-20aP

  • Zoro # G012524911


product price: $48.99
/ea

Key Features

Legend
24 Hour
Sign Material
Aluminum
Height
12 in
Width
30 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT3012D9-20aP
Zoro #
G012524911
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
30 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
24 Hour
Sign Material
Aluminum
Sign Shape
Horizontal Rectangle
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
MUTCD Code
D9-20aP
Header
24 Hour
Legend Color
Blue

Description

  • •Sign Category: Guide; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, D9-20aP D9-20aP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.