Shop SIGN SOLUTIONS USA
See all product information
Create Account
24 in Height, 18 in Width, Aluminum, Vertical Rectangle
- Mfr # DCS08DYE1824CUS00195
- Zoro # G512526996
product price:Â
$
58.99
/ea
Key Features
Header
Caution Do Not Wear Loose Clothing
Legend
Caution Do Not Wear Loose Clothing
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS08DYE1824CUS00195
- Zoro #
- G512526996
- UPC #
- -
- Country of Origin
- United States
- Header
- Caution Do Not Wear Loose Clothing
- Legend
- Caution Do Not Wear Loose Clothing
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- Yellow
- Retroreflective Grade
- 3M Diamond Grade DG3 Reflective Yellow Sheeting Series 4091
Dimensions
- Width
- 18 in
- Height
- 24 in
- Thickness
- 0.08 in
Description
- •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"; Legend (Text) Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.