
24 in Height, 24 in Width, Aluminum, Diamond
Mfr # DUS08DFO2424W24-1R
Zoro # G812523640
product price: $73.99
/eaKey Features
Header
Double Reverse Curve 1 Right Lane
Legend
Double Reverse Curve 1 Right Lane
Width
24 in
Height
24 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08DFO2424W24-1R
Zoro #
G812523640
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
24 in
Thickness
0.08 in
Details
Header
Double Reverse Curve 1 Right Lane
Legend
Double Reverse Curve 1 Right Lane
Sign Shape
Diamond
Sign Material
Aluminum
Sign Background Color
Fluorescent Orange
Retroreflective Grade
3M Diamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
MUTCD Code
W24-1R
Sign Legend Color
Black
Description
- •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 24" Centers; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.