
24 in Height, 24 in Width, Aluminum, Diamond
Mfr # DUS08WZO2424W3-1
Zoro # G812521530
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Header
Stop Ahead Symbol
Legend
Stop Ahead Symbol
Width
24 in
Height
24 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08WZO2424W3-1
Zoro #
G812521530
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
24 in
Thickness
0.08 in
Details
Header
Stop Ahead Symbol
Legend
Stop Ahead Symbol
Sign Shape
Diamond
Sign Material
Aluminum
Sign Background Color
Fluorescent Orange
Retroreflective Grade
3M Diamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Legend Color
Black,Red,White
MUTCD Code
W3-1
Description
- •Sign Category: Temporary Traffic Control (Construction); Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 24" Centers; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.