
24 in Height, 30 in Width, Aluminum, Horizontal Rectangle
Mfr # DUS08DWT3024EM-7aR
Zoro # G812526689
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Header
Emergency Shelter Right Arrow 4 MI
Legend
Emergency Shelter Right Arrow 4 MI
Width
30 in
Height
24 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS08DWT3024EM-7aR
Zoro #
G812526689
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Height
24 in
Thickness
0.08 in
Details
Header
Emergency Shelter Right Arrow 4 MI
Legend
Emergency Shelter Right Arrow 4 MI
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Background Color
White
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
MUTCD Code
EM 7aR
Sign Legend Color
Black
Description
- •Sign Category: Emergency; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.